- Home
- /
- Electrical Supplies
- /
- Power Distribution & Circuit Protection
- /
- Fuses & Fuse Accessories
- /
- Fuses
- /
- Time Delay Fuses
- /
- Gls Fuse T/D Gmc 7A Cd2
Jandorf
Gls Fuse T/D Gmc 7A Cd2
- Zoro #: G1764418
- Mfr #: 60698

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.91
Jandorf #60698 Specifications
- Zoro #: G1764418
- Mfr #: 60698
- Country of Origin (subject to change): China
Description
A time delay fuse incorporates a variety of techniques to delay the fuse’s opening time during temporary harmless over-load conditions such as circuit in-rush currents
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Jandorf #60698
Explore more
- JANDORF Gls Fuse T/D Gdc2.5A Cd2 60677
- JANDORF Cer Fuse T/D Mda 15A Cd2 60707
- JANDORF Gls Fuse T/D Gdc 5A Cd2 60680
- JANDORF Gls Fuse T/D Gmc 10A Cd2 60700
- JANDORF Gls Fuse T/D S506 4A Cd2 60734
- JANDORF Gls Fuse T/D Gmc 8A Cd2 60699
- EATON BUSSMANN Fuse, Time Delay, 2A, GMC Series, 250V AC, Not Rated, 20mm L x 5mm dia GMC-2-R
- EATON BUSSMANN Fuse, Time Delay, 1/10A, MDL Series, 250V AC, Not Rated, 1-1/4" L x 1/4" dia MDL-1/10-R
- MERSEN/FERRAZ SHAWMUT Fuse, Time Delay, 25A, AJT Series, 600V AC, 500V DC, 2-1/4" L x 13/16" dia AJT25
- EATON BUSSMANN Fuse, Time Delay, 1-1/4A, FRN-R Series, 250V AC, 125V DC, 2" L x 9/16" dia FRN-R-1-1/4
- EATON BUSSMANN Fuse, Time Delay, 17-1/2A, FRS-R-ID Series, 600V AC, 300V DC, 5" L x 13/16" dia FRS-R-17-1-2ID
- Jandorf Fuses