Jandorf
Ter Ring12-10 Unin #6Cd5
- Zoro #: G3851579
- Mfr #: 60832

Tap to zoom
Hover or click to zoom
$6.74
Must order in multiples of 2
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.48
Jandorf #60832 Specifications
- Zoro #: G3851579
- Mfr #: 60832
- Country of Origin (subject to change): China
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Jandorf #60832
Explore more
- Jandorf Ter Flange22-18Unin#8Cd5 60952
- Jandorf Term Ring 22-18 #6 Ht 60964
- Jandorf Ter Ring12-10Unin #10Cd5 60834
- Jandorf Term Spade16-14Ga1/4"Cd5 60923
- Jandorf Elec Lug Unins2Ga3/8"Std 60767
- Jandorf Ter Butt Splic16-14 3Way 60858
- Jandorf Term Ring22-18 1/4" Unin 60970
- Jandorf Term Ring 16-14 Ht #8 60898
- Amp PIDG R 22-16 COMM 22-18 MIL 10 31891
- Amp 14P MTA100 HDR ASY FL/STR 15AU 1-641126-4
- Amp TERMINAL R PG 4 AWG 5/16 BENT 90 1958413-1
- Jandorf Wire Terminals