Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cantilever Rack Arm, 12 in., 3000 lb. Cap.
  • Zoro #: G0277895
  • Mfr #: 25ASO12
$28.69
  • Lip: Not Included
  • Arm Length: 12"
  • Item - Cantilever Rack Components: Arm
See full product details
Orders over $50 ship free.

Jarke #25ASO12 Specifications

  • Zoro #: G0277895
  • Mfr #: 25ASO12
Lip: Not Included Arm Length: 12"
Item - Cantilever Rack Components: Arm Includes: Mounting Pin, Arms Adjustable On 3" Centers
Cantilever Arm Style: Straight Capacity: 3000 lb.
Material: Steel Item: Arm
Capacity per Arm: 3000 lb. Arm Type: Straight, Adjustable On 3" Centers
Arm Steel Gauge: 7 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arm, Arm Length 12 In., Capacity per Arm 3000 lb., Cantilever Arm Style Straight, Arm Steel Gauge 7, Lip Not Included, Material Steel, Includes Mounting Pin, Arms Adjustable On 3 In. Centers

Reviews of Jarke #25ASO12