Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cantilever Rack Arm, 30 in., 1600 lb. Cap.
  • Zoro #: G0277798
  • Mfr #: 25ASL30
$56.00
  • Capacity: 1600 lb.
  • Cantilever Arm Style: Straight
  • Arm Steel Gauge: 7
See full product details
This item ships free.

Jarke #25ASL30 Specifications

  • Zoro #: G0277798
  • Mfr #: 25ASL30
Capacity: 1600 lb. Cantilever Arm Style: Straight
Arm Steel Gauge: 7 Arm Length: 30"
Lip: Removable Item: Arm
Material: Steel Includes: Mounting Pin, Lip Bracket, Nuts and Bolts, Arms Adjustable On 3" Centers
Lip Height: 1-1/2" Item - Cantilever Rack Components: Arm
Arm Type: Straight, Adjustable On 3" Centers Capacity per Arm: 1600 lb.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arm, Arm Length 30 In., Capacity per Arm 1600 lb., Cantilever Arm Style Straight, Arm Steel Gauge 7, Lip Removable, Lip Height 1-1/2 In., Material Steel, Includes Mounting Pin, Lip Bracket, Nuts and Bolts, Arms Adjustable On 3 In. Centers

Reviews of Jarke #25ASL30