Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cantilever Rack Brace Set, Removable, PK2
  • Zoro #: G0277965
  • Mfr #: 25B2048
$142.05 ($71.03/unit)
  • Height: 8 ft.
  • Material: Steel
  • Includes: Nuts and Bolts
See full product details
This item ships free.

Jarke #25B2048 Specifications

  • Zoro #: G0277965
  • Mfr #: 25B2048
Height: 8 ft. Material: Steel
Includes: Nuts and Bolts Lip: Removable
Center Brace Length: 48" Brace Length: 48"
Overall Height: 11" Item: Center Brace
Overall Depth: 1-1/2" For Use With: Mfr. No. 25CS31096, 25CS37096, 25CS46096, 25CS58096, 25CD53096, 25CD65096, 25CD82096, 25CD106096
Item - Cantilever Rack Components: Center Brace Column Steel Gauge: 13
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Center Brace, Overall Height 11 In., Overall Depth 1-1/2 In., Center Brace Length 48 In., Material Steel, For Use With Mfr. No. 25CS31096, 25CS37096, 25CS46096, 25CS58096, 25CD53096, 25CD65096, 25CD82096, 25CD106096, Includes Nuts and Bolts, Package Quantity 2

Reviews of Jarke #25B2048