Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cantilever Rack Brace Set, Removable, PK2
  • Zoro #: G0277956
  • Mfr #: 25B2060
$99.99 ($50.00/unit)
  • Overall Depth: 1-1/2"
  • For Use With: Mfr. No. 25CS31096, 25CS37096, 25CS46096, 25CS58096, 25CD53096, 25CD65096, 25CD82096, 25CD106096
  • Overall Height: 11"
See full product details
This item ships free.

Jarke #25B2060 Specifications

  • Zoro #: G0277956
  • Mfr #: 25B2060
Overall Depth: 1-1/2" For Use With: Mfr. No. 25CS31096, 25CS37096, 25CS46096, 25CS58096, 25CD53096, 25CD65096, 25CD82096, 25CD106096
Overall Height: 11" Height: 8 ft.
Material: Steel Column Steel Gauge: 13
Item: Center Brace Includes: Nuts and Bolts
Brace Length: 60" Lip: Removable
Center Brace Length: 60" Item - Cantilever Rack Components: Center Brace
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Center Brace, Overall Height 11 In., Overall Depth 1-1/2 In., Center Brace Length 60 In., Material Steel, For Use With Mfr. No. 25CS31096, 25CS37096, 25CS46096, 25CS58096, 25CD53096, 25CD65096, 25CD82096, 25CD106096, Includes Nuts and Bolts, Package Quantity 2

Reviews of Jarke #25B2060