Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Add-On Cantilever Rack, 1 Side, 7 ft. H

  • Zoro #: G0105001
  • Mfr #: QT501S36A

$629.17

  • Number of Arms: 7
  • Arm Type: Straight
  • Cantilever Arm Style: Straight
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Jarke #QT501S36A Specifications

  • Zoro #: G0105001
  • Mfr #: QT501S36A
Number of Arms: 7 Arm Type: Straight
Cantilever Arm Style: Straight Capacity: 7000 lb.
Lip: Permanent Column Steel Gauge: 11
Overall Depth: 32" Number of Sides: 1
Finish: Gray Enamel Overall Width: 21"
Shelving Type: Add-On Includes: Arms Adjustable on 1-1/2" Centers
Item: Cantilever Rack Height: 7 ft.
Overall Height: 7 ft. Arm Length: 14"
Rack Size Width: 21" Material: Steel
Rack Size Depth: 32" Base Length: 21"
Arm Steel Gauge: 14 Load Capacity: 3500 lb.
Brace Length: 70" Center Brace Length: 36"
Capacity per Arm: 500 lb. Lip Height: 1-1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Get out from under the clutter with Zoro's elegant racks and shelving solutions. Jarke Cantilever Rack include characteristics like: Material: Steel.

Reviews of Jarke #QT501S36A