KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Add-On Cantilever Rack, 1 Side, 8 ft. H

JARKE| Zoro #: G0870633| Mfr #: SC-8AJ

$664.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Center Brace Length: 72"
Arm Steel Gauge: 10
Finish: Gray Enamel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870633 Mfr #: SC-8AJ
Center Brace Length: 72"Arm Steel Gauge: 10
Finish: Gray EnamelNumber of Arms: 4
Arm Type: Straight, Adjustable On 3" CentersRack Size Width: 37"
Height: 8 ft.Number of Sides: 1
Item: Cantilever RackRack Size Depth: 32"
Arm Length: 24"Capacity: 8000 lb.
Base Length: 37"Lip: Removable
Column Steel Gauge: 10Capacity per Arm: 2000 lb.
Material: steelBrace Length: 70"
Country of Origin (subject to change): United States

Description

Cantilever Rack, Number of Sides 1, Cantilever Arm Style Straight, Shelving Type Add-On, Arm Length 24 In., Capacity per Arm 2000 lb., Center Brace Length 72 In., Load Capacity 8000 lb., Number of Arms 4, Overall Height 8 ft., Overall Width 37 In., Overall Depth 32 In., Arm Steel Gauge 10, 10 Column Steel Gauge, Finish Gray Enamel, Lip Removable, Lip Height 1-1/2 In., Material Steel, Includes Arms Adjustable on 3 In. Centers

Reviews