Starter Cantilever Rack, 2 Sides, 8 ft. H

JARKE| Zoro #: G2140153| Mfr #: DC-8J

$1598.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Arms: 16
Rack Size Width: 65"
Center Brace Length: 72"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140153 Mfr #: DC-8J
Number of Arms: 16Rack Size Width: 65"
Center Brace Length: 72"Height: 8 ft.
Number of Sides: 2Lip: Removable
Brace Length: 70"Includes: Arms Adjustable on 3" Centers
Material: SteelArm Steel Gauge: 11
Rack Size Depth: 56"Finish: Gray Enamel
Capacity per Arm: 2000 lb.Arm Length: 24"
Base Length: 65"Item: Cantilever Rack
Capacity: 32,000 lb.Column Steel Gauge: 11
Arm Type: Straight, Adjustable On 3" CentersCountry of Origin (subject to change): United States

Description

Cantilever Rack, Number of Sides 2, Cantilever Arm Style Straight, Shelving Type Starter, Arm Length 24 In., Capacity per Arm 2000 lb., Center Brace Length 72 In., Load Capacity 32,000 lb., Number of Arms 16, Overall Height 8 ft., Overall Width 65 In., Overall Depth 56 In., Arm Steel Gauge 11, 11 Column Steel Gauge, Finish Gray Enamel, Lip Removable, Lip Height 1-1/2 In., Material Steel, Includes Arms Adjustable on 3 In. Centers

Reviews