End Frames and Brace Kit, Steel, Use W G2300961

JARKE| Zoro #: G1237381| Mfr #: CR-834-A

$178.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1237381 Mfr #: CR-834-A
For Use With: Mfr. No. CR-834-A, CR-834-BHeight: 84"
Material: steelWidth: 36"
Color: GrayItem: End Frames and Brace Kit
Country of Origin (subject to change): United States

Product Description

Upright Braces, For Bar Storage Rack, 36 Inch Width by 24 Inch Diamter by 84 Inch Height, REQUIRED ACCESSORY FOR G2300961
Save 15%. Sign up for Z-mail.