Jarke
Starter Cantilever Rack, 1 Side, 8 ft. H
Mfr # SC-8J
Zoro # G3066761
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,946.99
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 2,000 lb
- Shelving Type Starter
- Overall Height 96 in
- Number of Arms 8
Explore More Products
- JARKE Cantilever Rack Single Upright, 120x61in. 25CS58120
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H CR-6
- JARKE Bar Storage Rack Add-On-Unit BSRA
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. 25ASL30
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. 25ASL48
- JARKE Bar Storage Rack Starter Unit BSRS
- JARKE 48In Straight Arm W/Lip, 300 Lbs Cap 08ASL48
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H MD-8J
- JARKE 30In Straight Arm W/Lip, 520 Lbs Cap 08ASL30
- ECONOCO 4-Way Rack Hi-Capacity, Black K80/MAB
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length MIA-C-12
- Jarke Cantilever Racks & Components