DREAMFLEX PETROLEUM, TRANSFER/SUCTION 150PSI, SOLD IN 100 FOOT LENGTH INCREMENTS

  • Mfr # 4426-0600-100

  • Zoro # G116477977


product price:  $85.25
/ea
Sold in multiples of 100 for $8,525.00
Free Shipping & Returns

Key Features

Outside Dia.
6.75 in
Vacuum Rating
26 @ 68° F
Max. Pressure
150 psi
Inside Dia.
6 in
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4426-0600-100
Zoro #
G116477977
UPC #
746041492403
Country of Origin
Turkey

Dimensions

Outside Dia.
6.75 in
Inside Dia.
6 in
Length
100 ft
Bend Radius
6 in

Details

Vacuum Rating
26 @ 68° F
Max. Pressure
150 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.