Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11-1/8 " High Density Polyethylene Roof Drain Dome

  • Zoro #: G3736083
  • Mfr #: 1010D
$28.56
  • Color/Finish: Black Polyethylene Dome
  • Package Quantity: 1
  • Material of Construction - Drains: Polyethylene
See full product details
Orders over $75 ship free.

Jay R. Smith Mfg. Co #1010D Specifications

  • Zoro #: G3736083
  • Mfr #: 1010D
Color/Finish: Black Polyethylene Dome Package Quantity: 1
Material of Construction - Drains: Polyethylene Color - Drains: Black
Overall Dia. (In.): 11-1/8 Type: Roof Drains
Connection - Drains: Clamp For Use With: 11-1/8 in Roof Drains
Material of Construction: High Density Polyethylene Item: Roof Drain Dome
Overall Diameter: 11-1/8" Height (In.): 5 1/4 in
Connection: Twist Lock Height: 5 1/4 in
Outlet Diameter: 3/8 in to 5/8 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Roof Drain Dome, For Use With 11-1/8 in Roof Drains

Reviews of Jay R. Smith Mfg. Co #1010D