Jay R. Smith Manufacturing
4-11/16 " Nickel Bronze Floor Drain Grate
Mfr # A05NBG
Zoro # G3743162
$58.49
16% off
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Round Commercial
- Color/Finish Silver/Polished Nickel
- Grid Material Nickel Bronze
- Height (In.) 5/32 in
Explore More Products
- JAY R. SMITH MANUFACTURING Nickel Bronze Cleanout Cover 4020C03NB
- JAY R. SMITH MANUFACTURING 4" Pipe Dia. Cast Bronze Plug Cleanouts 4470T04
- JAY R. SMITH MANUFACTURING Bronze Floor Drain Grate A07PBG
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 12 " W, 12 " L 2710G
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Cast Bronze Plug Cleanouts 4470T03
- JAY R. SMITH MANUFACTURING 10" Pipe Dia. 3/4" H Nickel Bronze Floor Cleanout 4810-10PB
- ZURN PVC, Stainless Steel Mop Basin, Height (In.): 10" Z1996-24-AW
- OATEY Plastic, Brass Strainer 72120
- SMITH LIGHT COMMERCIAL 5-3/4 " cast iron Adjustable Floor Drain Strainer 210-10
- JONES STEPHENS D42-009H BELL TRAP PVC 9X9IN D42009H
- ZURN 4" Pipe Dia. PVC, Nickel Bronze Floor Drain FD2220-PV4-NT
- Jay R. Smith Manufacturing Bell Traps and Drains