Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Pipe Dia. Cast-iron Sanitary Floor Drain
  • Zoro #: G0173717
  • Mfr #: 3140Y02-12
$1,009.47
  • Shape - Drains: Square
  • Pipe Dia. (In.): 2"
  • Connection - Drains: No Hub
See full product details
This item ships free.

Jay R. Smith Mfg. Co #3140Y02-12 Specifications

  • Zoro #: G0173717
  • Mfr #: 3140Y02-12
Shape - Drains: Square Pipe Dia. (In.): 2"
Connection - Drains: No Hub Material of Construction - Drains: Cast Iron
Includes: Aluminum Dome Bottom Strainer Height - Drains: 9-3/8"
Color - Drains: Bronze Lid: Half Grate
Color/Finish: Acid Resistant Coated Interior Grid Material: Aluminum
Length (In.): 12-1/2 Type: Indirect Waste Drain
Material of Construction: Cast-iron Item: Sanitary Floor Drain
Pipe Dia. - Drains: 2" Connection: No Hub
Drain Material: Aluminum Package Quantity: 1
Height (In.): 9-3/8 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

A bell trap is a trap that is used in a floor or roof drain in commercial facilities. Take a look at the features for Jay R. Smith Mfg. Co Sanitary Floor Drain. Type: Indirect Waste Drain, Material Of Construction: Cast-iron.

Reviews of Jay R. Smith Mfg. Co #3140Y02-12