Fork, Ivory, Medium Weight, PK1000

JAYA| Zoro #: G0306957| Mfr #: CPLA-002

$75.04 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0306957 Mfr #: CPLA-002
Green Environmental Attribute: Made From Rapidly Renewable ResourceMaterial: Plant Starch
Pack Count: 1000Packs per Case: 1
Color: IvoryWrapped/Unwrapped: Unwrapped
Foodservice Item Weight: Medium WeightCutlery Type: Fork
Set Contents: ForkItem: Disposable Fork
Country of Origin (subject to change): China

Product Description

Fork,Compostable,Ivory,Material Plant Starch,Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.