Spoon, Ivory, Medium Weight, PK1000

JAYA| Zoro #: G2306726| Mfr #: CPLA-003

$71.12 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2306726 Mfr #: CPLA-003
Green Environmental Attribute: Made From Rapidly Renewable ResourceMaterial: Plant Starch
Pack Count: 1000Packs per Case: 1
Color: IvoryWrapped/Unwrapped: Unwrapped
Foodservice Item Weight: Medium WeightCutlery Type: Spoon
Set Contents: SpoonItem: Disposable Spoon
Country of Origin (subject to change): China

Product Description

Spoon,Compostable,Ivory,Material Plant Starch,Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.