Jb Industries
Valve Core Removal Tool
Mfr # A32525N
Zoro # G1069625
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All CFC, HCFC and HFC Refrigerants
- Includes 45 Degrees Beveled Edge
- Features Quarter turn ball valve shut-off fitting and O-ring seals, Valve core can be completely removed and replaced without losing system charge,Speed up evacuation.
- Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
- Size 1/4 in
Explore More Products
- JB INDUSTRIES Cap Tube Gauge A10971
- JB INDUSTRIES Line Piercing Valve, 1/2" and 5/8" OD LT-810
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 A31009
- JB INDUSTRIES 1/4" SAE Cap w/Gasket, PK10 A31997
- JB INDUSTRIES Quick Coupler, 1/4 In M x 5/16 In F QC-S5
- JB INDUSTRIES Quick Coupler, 1/8 In (F)NPT x 1/4 In F QC-S4A
- JB INDUSTRIES Standard brass 2-valve Manifold M2-6
- JB INDUSTRIES 1/4" Access Valve 90, Brass/Copper A31162
- JB INDUSTRIES Refrig Ball Valve, 1-3/8" ODF, 500 psi V34207
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 18" L SEC99AA-18C
- JB INDUSTRIES Swivel Cylinder Valve, Brass CV-20004
- Jb Industries Refrigeration Access Valves