Jb Industries
Platinum® Refrig Evacuation Pump, 3.0 cfm, 6 ft.
Mfr # DV-85N
Zoro # G2965435
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115V AC
- Inlet Port Size 1/4 in and 3/8 in Flare
- Amps AC 7.5 A
- Weight 30 lb
Replacement Parts
Explore More Products
- JB INDUSTRIES Platinum® 10 CFM Vacuum Pump Dual voltage DV-285N-250
- JB INDUSTRIES Eliminator® Refrig Evacuation Pump, 4.0 cfm, 6 ft. DV-4E
- JB INDUSTRIES Swivel Coupler, with O-Ring Seal D10244
- JB INDUSTRIES Vacuum Pump Oil, 15 SAE Grade, Mineral Base Oil, 1 qt DVO-12
- JB INDUSTRIES Digital Micron Gauge, with Digital Dsplay DV-22N
- JB INDUSTRIES Platinum® Refrig Evacuation Pump, 6 ft. DV-285N
- JB INDUSTRIES Platinum® 3 CFM Dual voltage vacuum pump DV-85N-250
- JB INDUSTRIES Flexible Metal Line, with Fitting D10472
- SPEEDAIRE Synthetic Lubricant, Quart 2EPU7
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade 5210-0010-001
- GAST 30/Skid Vg-065-00-00 Vacuum Generator VG-065-00-00
- Jb Industries Vacuum Pumps