Jb Industries
Vacuum Pump Oil, 15 SAE Grade, Mineral Base Oil, 1 qt
Mfr # DVO-12
Zoro # G6191132
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 46
- SAE Grade 15
- Base Oil Mineral
- Container Size 1 qt
- Four-Ball Wear 0.45 mm
Explore More Products
- JB INDUSTRIES Refrigerant Evacuation Pump, 7.0 cfm, Cord: 6 ft. DV-200N-250
- JB INDUSTRIES Platinum® Refrigerant Evacuation Pump, 7.0 cfm, 1/2 HP, 6 ft cord DV-200N
- JB INDUSTRIES Refrigerant Evacuation Pump, 6.0 cfm, HP: 1/2 DV-6E-250
- JB INDUSTRIES Platinum® 10 CFM Vacuum Pump Dual voltage DV-285N-250
- JB INDUSTRIES Swivel Coupler, with O-Ring Seal D10244
- JB INDUSTRIES Vacuum Pump Oil, Black Gold, 1 Gal DVO-24
- JB INDUSTRIES Flexible Metal Line, with Fitting D10472
- JB INDUSTRIES Platinum® 3 CFM Dual voltage vacuum pump DV-85N-250
- DUOSEAL Vacuum Pump, 1/3 HP, 0.9 cfm, 115V 1400B-01
- NAVAC Recovery Unit, Dual-Cylinder, DC, Flammable Refrigerants NRDDF
- WELCH Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V 1402B-46
- Jb Industries Vacuum Pumps