Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Platinum® Refrig Evacuation Pump, 7.0 cfm, 6 ft.

  • Zoro #: G2752522
  • Mfr #: DV-200N
Jb Industries Platinum® Refrig Evacuation Pump, 7.0 cfm, 6 ft. DV-200N
Jb Industries Platinum® Refrig Evacuation Pump, 7.0 cfm, 6 ft. DV-200N
Jb Industries Platinum® Refrig Evacuation Pump, 7.0 cfm, 6 ft. DV-200N
$476.10
  • Includes: Oil Sight Glass and Blank Off Check Valve
  • HP: 1/2 hp
  • Voltage: 115V AC
See full product details
This item ships free.

Jb Industries #DV-200N Specifications

  • Zoro #: G2752522
  • Mfr #: DV-200N
Includes: Oil Sight Glass and Blank Off Check Valve HP: 1/2 hp
Voltage: 115V AC Oil Capacity: 21 oz
Item: Refrigerant Evacuation Pump Cord: 6 ft
Overall Length: 14 1/2 in Overall Height: 12 in
End Vacuum: 15 Microns Displacement: 7.0 cfm
Overall Width: 5 5/8 in Amps AC: 7.5 A
Body Material: Aluminum Weight: 31.0 lb
Hz: 60 Inlet Port Size: 1/4 in and 1/2 in Flare, 3/8 in
Features: Oil Sight Glass Width: 5 5/8 in
Height: 12 in Standards: UL Recognized
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Refrigerant Evacuation Pump, 7.0 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/4 in and 1/2 in Flare, 3/8 in, Voltage 115V AC, Amps AC 7.5 A, 60 Hz, 15 Microns End Vacuum, Overall Length 14 1/2 in, Overall Height 12 in, Overall Width 5 5/8 in, Weight 31.0 lb, Oil Capacity 21 oz, Cord 6 ft, Body Material Aluminum, Includes Oil Sight Glass and Blank Off Check Valve

Reviews of Jb Industries #DV-200N