KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bull Plug, Standard, 3 In, NPT, Carbon Steel

JB SMITH| Zoro #: G2221371| Mfr #: 0338197858

$96.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Pipe Size (Fittings): 3"
Pipe Fitting Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2221371 Mfr #: 0338197858
Basic Fitting Material: MetalPipe Size (Fittings): 3"
Pipe Fitting Material: Carbon SteelFitting Connection Type: NPT
Basic Fitting Shape: PlugItem: Bull Plug, Standard
Plug Construction: CoredSpecific Fitting Shape: Plug
Standards: MSS-SP-95Country of Origin (subject to change): United States

Description

Bull Plug, Standard, Pipe Fitting Material Carbon Steel, Pipe Size (Fittings) 3 In., Fitting Connection Type NPT, Standards MSS-SP-95, Plug Construction Cored

Reviews