BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1" x 3/4" Steel Heavy Concentric Swage Nipple

JB SMITH| Zoro #: G0511095| Mfr #: 0338025208

$25.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: NipplePipe Size (Fittings): 1" x 3/4"Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0511095 Mfr #: 0338025208
Specific Fitting Shape: NipplePipe Size (Fittings): 1" x 3/4"
Basic Fitting Material: MetalPipe Fitting Material: Steel
Item: Concentric Swage Nipple, Extra HeavyBasic Fitting Shape: Nipple
Standards: MSS-SP-95Country of Origin (subject to change): United States

Description

Concentric Swage Nipple, Extra Heavy, Pipe Fitting Material Steel, Pipe Size (Fittings) 1 In. x 3/4 In., Standards MSS-SP-95

Reviews