2" x 3" L Concentric Swage Nipple

JB SMITH| Zoro #: G0335885| Mfr #: 0338026701

$113.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2"
Pipe Fitting Material: Carbon Steel
Fitting Connection Type: MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335885 Mfr #: 0338026701
Pipe Size (Fittings): 2"Pipe Fitting Material: Carbon Steel
Fitting Connection Type: MNPTBasic Fitting Material: Metal
Item: Swage Nipple, Extra Heavy ConcentricSpecific Fitting Shape: Nipple
Standards: MSS-SP-95Country of Origin (subject to change): United States

Description

Swage Nipple, Extra Heavy Concentric, Pipe Fitting Material Carbon Steel, Pipe Size (Fittings) 2 In., Fitting Connection Type MNPT, Standards MSS-SP-95

Reviews