KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 2" L Concentric Swage Nipple

JB SMITH| Zoro #: G0978047| Mfr #: 0338001209

$72.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Pipe Size (Fittings): 1"
Pipe Fitting Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0978047 Mfr #: 0338001209
Basic Fitting Material: MetalPipe Size (Fittings): 1"
Pipe Fitting Material: Carbon SteelBasic Fitting Shape: Nipple
Item: Swage Nipple, Standard ConcentricSpecific Fitting Shape: Nipple
Standards: MSS-SP-95Country of Origin (subject to change): United States

Description

Swage Nipple, Standard Concentric, Pipe Fitting Material Carbon Steel, Pipe Size (Fittings) 1 In., Standards MSS-SP-95

Reviews