THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1" x 1-1/2" L Concentric Swage Nipple

JB SMITH| Zoro #: G0694976| Mfr #: 0338025703

$53.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2" x 1"
Pipe Fitting Material: Carbon Steel
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0694976 Mfr #: 0338025703
Pipe Size (Fittings): 1-1/2" x 1"Pipe Fitting Material: Carbon Steel
Basic Fitting Material: MetalItem: Swage Nipple, Extra Heavy Concentric
Specific Fitting Shape: NippleStandards: MSS-SP-95
Country of Origin (subject to change): United States

Description

Swage Nipple, Extra Heavy Concentric, Pipe Fitting Material Carbon Steel, Pipe Size - Pipe Fitting 1-1/2 In. x 1 In., Standards MSS-SP-95

Reviews