SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" x 1/2" x 4-1/2" L Steel Heavy Swage Nipple, Min. Qty 12

JB SMITH| Zoro #: G1084903| Mfr #: 0338025604

$58.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: NippleItem: Swage Nipple, Extra HeavyStandards: MSS-SP-95
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1084903 Mfr #: 0338025604
Specific Fitting Shape: NippleItem: Swage Nipple, Extra Heavy
Standards: MSS-SP-95Pipe Fitting Material: Steel
Basic Fitting Material: MetalPipe Size (Fittings): 1-1/2" x 1/2"
Country of Origin (subject to change): United States

Description

Swage Nipple, Extra Heavy, Pipe Fitting Material Steel, Pipe Size (Fittings) 1-1/2 In. x 1/2 In., Standards MSS-SP-95

Reviews