PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1-1/4" x 1/2" x 4" L Concentric Swage Nipple

JB SMITH| Zoro #: G0987646| Mfr #: 0338025356

$41.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: NippleStandards: MSS-SP-95Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0987646 Mfr #: 0338025356
Specific Fitting Shape: NippleStandards: MSS-SP-95
Basic Fitting Material: MetalPipe Size (Fittings): 1-1/4" x 1/2"
Item: Swage Nipple, Extra HeavyPipe Fitting Material: Steel
Country of Origin (subject to change): United States

Description

Swage Nipple, Extra Heavy, Pipe Fitting Material Steel, Pipe Size (Fittings) 1-1/4 In. x 1/2 In., Standards MSS-SP-95

Reviews