KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" x 3" Threaded Carbon Steel Concentric Swage Nipple

JB SMITH| Zoro #: G1049255| Mfr #: 0338001902

$87.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Pipe Size (Fittings): 2"
Pipe Fitting Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1049255 Mfr #: 0338001902
Basic Fitting Material: MetalPipe Size (Fittings): 2"
Pipe Fitting Material: Carbon SteelBasic Fitting Shape: Nipple
Item: Swage Nipple, Standard ConcentricSpecific Fitting Shape: Nipple
Standards: MSS-SP-95Country of Origin (subject to change): United States

Description

Swage Nipple, Standard Concentric, Pipe Fitting Material Carbon Steel, Pipe Size (Fittings) 2 In., Standards MSS-SP-95

Reviews