SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2" x 4" Threaded Carbon Steel Concentric Swage Nipple

JB SMITH| Zoro #: G1160695| Mfr #: 0338002322

$138.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: NippleStandards: MSS-SP-95Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1160695 Mfr #: 0338002322
Specific Fitting Shape: NippleStandards: MSS-SP-95
Basic Fitting Material: MetalBasic Fitting Shape: Nipple
Pipe Size (Fittings): 2"Item: Swage Nipple, Standard Concentric
Pipe Fitting Material: Carbon SteelCountry of Origin (subject to change): United States

Description

Swage Nipple, Standard Concentric, Pipe Fitting Material Carbon Steel, Pipe Size - Pipe Fitting 2 In., Standards MSS-SP-95

Reviews