KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" x 4" L Concentric Swage Nipple

JB SMITH| Zoro #: G0771671| Mfr #: 0338027121

$185.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2"
Pipe Fitting Material: Carbon Steel
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0771671 Mfr #: 0338027121
Pipe Size (Fittings): 2"Pipe Fitting Material: Carbon Steel
Basic Fitting Material: MetalItem: Swage Nipple, Extra Heavy Concentric
Specific Fitting Shape: NippleStandards: MSS-SP-95
Country of Origin (subject to change): United States

Description

Swage Nipple, Extra Heavy Concentric, Pipe Fitting Material Carbon Steel, Pipe Size - Pipe Fitting 2 In., Standards MSS-SP-95

Reviews