SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" x 1/4" x 3" L Steel Heavy Swage Nipple

JB SMITH| Zoro #: G0875314| Mfr #: 0338024904

$31.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Swage Nipple, Extra HeavyPipe Size (Fittings): 3/4" x 1/4"Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0875314 Mfr #: 0338024904
Item: Swage Nipple, Extra HeavyPipe Size (Fittings): 3/4" x 1/4"
Basic Fitting Material: MetalStandards: MSS-SP-95
Pipe Fitting Material: SteelSpecific Fitting Shape: Nipple
Country of Origin (subject to change): United States

Description

Swage Nipple, Extra Heavy, Pipe Fitting Material Steel, Pipe Size (Fittings) 3/4 In. x 1/4 In., Standards MSS-SP-95

Reviews