WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Epoxy Adhesive, Industrial, 10 oz, Tube

JB WELD| Zoro #: G1676105| Mfr #: 8280

$10.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Functional Cure: 6 min.
Temp. Range (F): 0 Degrees to 600 Degrees
Full Cure: 24 hr.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1676105 Mfr #: 8280
Functional Cure: 6 min.Temp. Range (F): 0 Degrees to 600 Degrees
Full Cure: 24 hr.Size: 5.00 oz.
Type: Industrial Cold Weld, Waterproof, Temp. Resistant, NontoxicShear Strength (PSI): 3960
Epoxy Container: TubeWork Life: 30 min.
Item: Epoxy AdhesiveEpoxy Max. Temp: 300 Degrees F and Above
Includes: 2, 5 oz. TubesFor Use On: Metal, Plastic, Wood
Mixing Ratio: 1:1Epoxy Color: Gray
Application: For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine SituationsCountry of Origin (subject to change): United States

Product Description

Epoxy Adhesive, For Use On Metal, Plastic, Wood, Container Type Tube, Size 5 oz., Work Life 30 min., Full Cure 24 hr., Color Gray, Mixing Ratio 1:1, Temp. Range (F) Up to 600 Degrees , Shear Strength (PSI) 3960, Begins to Harden 30 min., Type Industrial Cold Weld, Waterproof, Temp. Resistant, Nontoxic

Product Reviews