Jbc Revolution
Traffic Cone, 1 lb., Orange Cone Color
Mfr # RSMINI
Zoro # G9871386
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 4 in
- Weight 1 lb
- Outside Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jbc Revolution
- MFR # RSMINI
- Zoro # G9871386
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 4 in |
Outside Diameter | 3 in |
Storage Size Length | 3 in |
Base Dimension | 3 in |
Storage Size Width | 3 in |
Base Length | 8 5/8 in |
Base Width | 8 5/8 in |
Cone Outside Diameter - Bottom | 3 in |
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones, Cone Height 4 in, Cone Color Orange, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 8 5/8 in, Base Width 8 5/8 in, Number of Reflective Stripes 0, Recessed Collar No, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 1 lb, Base Shape Square, Cone Outside Diameter - Bottom 3 in, Cone Style Standard, Meets MUTCD Requirements Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - Medium, 100PK (66517)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032BK)
- HONEYWELL Honeywell North Multi-Gas/P100 Respirator Cartridge (75SCP100L)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- JBC REVOLUTION Traffic Cone, 1.5 lb., Orange Cone Color (RS30008C)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96920)
- TOLCO Cone Light, 2" H, 3-1/2" Overall L, 1-3/4" W, Amber (320398)
- HOME PLUS Orange Safety Cone 12 in. H X 8.3 in. W (HD0200)
- VERSA-GUARD Portable Expandable Safety Barricades, White/Red (VG-4000-C)
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color (RS90070CT)
- CORTINA SAFETY PRODUCTS CONE 36IN 6IN/4INCOLLAR, RED/ORANGE (03-500-06)
- Jbc Revolution Traffic Barricades