Jbc Revolution
Traffic Cone, 1.5 lb., Orange Cone Color
Mfr # RS30008C
Zoro # G9870905
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 12 in
- Weight 1.5 lb
- Outside Diameter 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jbc Revolution
- MFR # RS30008C
- Zoro # G9870905
- UPC # 858672004068
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 12 in |
Outside Diameter | 8 5/8 in |
Storage Size Length | 8 5/8 in |
Base Dimension | 8 5/8 in |
Storage Size Width | 8 5/8 in |
Cone Outside Diameter - Bottom | 8 5/8 in |
Base Length | 8 5/8 in |
Base Width | 8 5/8 in |
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones, Cone Height 12 in, Cone Color Orange, Includes Reflective Striping No, Cone Material PVC, Base Length 8 5/8 in, Base Width 8 5/8 in, Recessed Collar No, Reflective Grade Non-Reflective, Base Material PVC, Cone Weight 1.5 lb, Base Shape Square, Cone Outside Diameter - Bottom 8 5/8 in, Cone Style Standard, Meets MUTCD Requirements Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ Basic High Visibility Hoodie, Safety Green, XL (01020403XL)
- CALLOWAY MILLS Entrance Mat, Coir, Black (106071848)
- SEMPERGUARD Latex Disposable Gloves, Latex, Powdered, XL, 1000 PK, Cream (INDPS105)
- PORTWEST Flexo Grip Glove, L (A310)
- JBC REVOLUTION Traffic Cone, 1 lb., Orange Cone Color (RSMINI)
- GNR TECHNOLOGIES 14 in H, 1/2 in W, Gray (GNRS914000)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-3)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002-01)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS70045SR3M64)
- SAFE HANDLER Safety Cone 28" PVC Traffic Cone for Construction, Orange (BLSH-28CONE-O)
- ZORO SELECT Trim Line Channelizer, HDPE, Looper Top, 49 in H, Orange, 4 Reflective Stripes, 4 in H, Engineer (03-750-4EG)
- Jbc Revolution Traffic Safety