Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

65 lb. Gray, Fray Brown Concrete Patch and Repair

  • Zoro #: G1531533
  • Mfr #: A-36
$21.76
  • Coverage: 0.55 cu ft
  • Starts to Harden: Not Specified
  • Container Style: Pail
See full product details
Orders over $75 ship free.

Je Tomes #A-36 Specifications

  • Zoro #: G1531533
  • Mfr #: A-36
Coverage: 0.55 cu ft Starts to Harden: Not Specified
Container Style: Pail Item: Concrete Patch and Repair
Flash Point: Not Specified Container Size: 5 gal
Number of Components: 1 Adheres To: Concrete
Container Type: Bag Application Temp. Range: Greater Than 40 Degrees F
For Use On Surface Material: Concrete For Use With: Water
Application: Repairing Concrete with Width Ranging From 2" to 24" Color: Gray, Fray Brown
Patching Application: Mortars and Patching Cements Size: 65 lb.
Characteristics: Freeze Thaw Durable, Interior and Exterior Use, Reduced Bleed Water, Shrinkage Compensated Full Cure Time: 2 days
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Patching Application Mortars and Patching Cements, Concrete Patch and Repair, Color Gray, Number of Components 1, Container Size 5 gal, Container Style Pail, Coverage 0.55 cu ft, Flash Point Not Specified, Application Temp. Range Greater Than 40 Degrees F, Starts to Harden Not Specified, Full Cure Time 2 days, For Use On Surface Material Concrete, Application Concrete Repair, Characteristics Freeze Thaw Durable, Interior and Exterior Use, Reduced Bleed Water, Shrinkage Compensated

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Je Tomes #A-36