Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Clock, Blk, LED, 3-61/64 in. Hx8-5/8 in. W

  • Zoro #: G4014011
  • Mfr #: JCR-310

$37.65

Details
  • Features: Dual Alarm, CD Player, Wake to Radio, CD or Alarm, Sleep, Snooze
  • Power Source: 120VAC
  • Case Material: Plastic
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Jensen #JCR-310 Specifications

  • Zoro #: G4014011
  • Mfr #: JCR-310
Features: Dual Alarm, CD Player, Wake to Radio, CD or Alarm, Sleep, Snooze Power Source: 120VAC
Case Material: Plastic Overall Dia.: 8-5/8"
Depth: 7-1/2" Width: 8-5/8"
Height: 3-61/64" Lens Material: Plastic
Face Dia.: 2-1/2" Face Color: Black
Shape: Square Item: Dual Alarm Clock
Color: Black Time Adjustment: Manual Adjust
Display Type: LED Digit Size: 5/8"
Time Format: 12 Hour Case Color: Black
Mount: Surface Movement Type: Digital
Country of Origin (subject to change): China

Description

When setting up an office or home environment, clocks not only tell you how much time you have, but also, they act as decorative pieces if you'd like them to. Here is some additional information about Jensen Desk Clock. Width: 8-5/8", Height: 3-61/64", Shape: Square.

Reviews of Jensen #JCR-310