Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Clock, Brwn, LCD, 3-13/64 in. Hx5-1/2 in. W

  • Zoro #: G4014048
  • Mfr #: JCR-232

$23.33

Details
  • Lens Material: Plastic
  • Case Material: Plastic
  • Color: White, Brown
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Jensen #JCR-232 Specifications

  • Zoro #: G4014048
  • Mfr #: JCR-232
Lens Material: Plastic Case Material: Plastic
Color: White, Brown Movement Type: Digital
Shape: Square Item: Dual Alarm Clock
Height: 3.20" Width: 5-1/2"
Face Dia.: 3-1/2" Mount: Surface
Face Color: White Overall Dia.: 5-1/2"
Depth: 2-1/2" Case Color: Brown
Features: Dual Alarm, Wake to Radio or Alarm, Calendar, Digital Tuning, Sleep, Snooze Time Adjustment: Manual Adjust
Digit Size: 1" Display Type: LCD
Time Format: 12/24 Hour Power Source: 120VAC
Country of Origin (subject to change): China

Description

Choosing a clock is a deeply personal choice - and can be a functional one, too, depending on what type of clock you want to buy. Here is some additional information about Jensen Desk Clock. Width: 5-1/2", Height: 3-13/64", Shape: Square.

Reviews of Jensen #JCR-232