Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Clock, Blk, LED, 2-3/4 in. Hx6-1/8 in. W

  • Zoro #: G4014109
  • Mfr #: JCR-175

$13.41

  • Time Format: 12 Hour
  • Case Material: Plastic
  • Depth: 5"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Jensen #JCR-175 Specifications

  • Zoro #: G4014109
  • Mfr #: JCR-175
Time Format: 12 Hour Case Material: Plastic
Depth: 5" Digit Size: 5/8"
Mount: Surface Width: 6-1/8"
Movement Type: Digital Power Source: 120VAC
Face Color: Black Time Adjustment: Manual Adjust
Overall Dia.: 6" Specific Power Source: 120V
Digit Color: Green Face Dia.: 3"
Basic Power Source: Electric Item: Digital Clock
Display Type: LED Shape: Round
Clock Movement Type: Manual Height: 2-3/4"
Digital/Analog: Digital Case Color: Black
Frame Color: Black No. of Digits: 4
Lens Material: Plastic Features: Wake to Radio or Alarm
Color: Black Country of Origin (subject to change): China

Description

Choosing a clock is a deeply personal choice - and can be a functional one, too, depending on what type of clock you want to buy. Here are some important details for Jensen Desk Clock. Width: 6-1/8", Height: 2-3/4", Shape: Round.

Reviews of Jensen #JCR-175