October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Clock, Blk, LED, 4-3/4 in. Hx8-5/8 in. W

  • Zoro #: G4014090
  • Mfr #: JCR-208/A

$16.37

Details
  • Width: 8-5/8"
  • Case Material: Plastic
  • Face Dia.: 6-1/2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Jensen #JCR-208/A Specifications

  • Zoro #: G4014090
  • Mfr #: JCR-208/A
Width: 8-5/8" Case Material: Plastic
Face Dia.: 6-1/2" Case Color: Black
Digital/Analog: Digital Depth: 3-3/8"
Time Adjustment: Manual Adjust Lens Material: Plastic
Item: Dual Alarm Clock Clock Movement Type: Manual
Mount: Surface Features: Wake to Radio or Alarm, Dimmer Control, Radio Presets
Basic Power Source: Electric Height: 4-3/4"
Shape: Square No. of Digits: 4
Display Type: LED Face Color: Black
Specific Power Source: 120V Time Format: 12 Hour
Digit Color: Green Power Source: 120VAC
Overall Dia.: 8-13/32" Movement Type: Digital
Digit Size: 1-7/8" Frame Color: Black
Color: Black Country of Origin (subject to change): China

Description

You can choose from different materials when choosing clocks; try a wooden clock for the home kitchen or metal or metal hybrid clocks for the office. Take a look at the features for Jensen Desk Clock. Width: 8-5/8", Height: 4-3/4", Shape: Square.

Reviews of Jensen #JCR-208/A