Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Clock, Blk, LED, 3-13/32 in. Hx5-3/8 in. W

  • Zoro #: G4014081
  • Mfr #: JCR-210

$17.59

Details
  • Lens Material: Plastic
  • Color: Black
  • Movement Type: Digital
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Jensen #JCR-210 Specifications

  • Zoro #: G4014081
  • Mfr #: JCR-210
Lens Material: Plastic Color: Black
Movement Type: Digital Shape: Round
Item: Desk Clock Height: 3.4"
Width: 5.3" Face Dia.: 3-1/2"
Mount: Surface Case Material: Plastic
Face Color: Black Overall Dia.: 5-5/16"
Depth: 3-7/8" Case Color: Black
Features: Dual Alarm, Wake to Radio or Alarm, Nature Sounds, Dimmer Control Time Adjustment: Manual Adjust
Digit Size: 1-1/8" Display Type: LED
Time Format: 12 Hour Power Source: 120VAC
Country of Origin (subject to change): China

Description

If you're in the hospitality business, ordering high-quality reasonably priced alarm clocks may be on your to-do list. Jensen Desk Clock include characteristics like: Width: 5-3/8", Height: 3-13/32", Shape: Round.

Reviews of Jensen #JCR-210