Anti-Slip Tape, Safety Red, 6in x 2ft, PK10

JESSUP MANUFACTURING| Zoro #: G0471563| Mfr #: 3315-6x24-10

$26.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adhesive Material: Vinyl
Backing: Pressure Sensitive Adhesive
Item: Antislip Tape
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0471563 Mfr #: 3315-6x24-10
Adhesive Material: VinylBacking: Pressure Sensitive Adhesive
Item: Antislip TapeShape: Strip
Material: Aluminum oxideLength: 2 ft.
Indoor/Outdoor Usage: Indoor/OutdoorDie Cut: No
Legend: No legendGrit Material: Aluminum Oxide
Adhesive: VinylGrit Size: 60
Pattern: SolidThickness: 33 mil
Standards: NFSI, ADA, OHSAAdhesion Strength: 130 oz./in.
Width: 6"Color: Red
Country of Origin (subject to change): United States

Description

Anti-Slip Tape, Material Aluminum Oxide, Safety Red, Shape Strip, Width 6 In., Length 24 In., Vinyl Adhesive, Standards NFSI, ADA, OHSA, Backing Pressure Sensitive Adhesive, Package Quantity 10

Reviews