KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Conformable Anti-Slip Tape, Blk, 1inx60ft

JESSUP MANUFACTURING| Zoro #: G0566657| Mfr #: 3700-1

$34.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Adhesive Material: Vinyl
Pattern: Solid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0566657 Mfr #: 3700-1
Width: 1"Adhesive Material: Vinyl
Pattern: SolidBacking: Pressure Sensitive Adhesive
Thickness: 42 milLength: 60 ft.
Grit Material: Aluminum OxideShape: Continuous Roll
Adhesive: VinylDie Cut: No
Adhesion Strength: 53 oz./in.Grit Size: 60
Item: Conformable Antislip TapeLegend: No legend
Color: BlackIndoor/Outdoor Usage: Indoor/Outdoor
Material: Aluminum oxideStandards: NFSI, ADA, OHSA
Country of Origin (subject to change): United States

Description

Conformable Anti-Slip Tape, Material Aluminum Oxide, Black, Shape Continuous Roll, Width 1 In., Length 60ft, Vinyl Adhesive, Standards NFSI, ADA, OHSA, Backing Pressure Sensitive Adhesive

Reviews