Stair Tread Cover, Glow-in-the-Dark, Alum

JESSUP MANUFACTURING| Zoro #: G0710823| Mfr #: 7500-Tread-1

$37.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0710823 Mfr #: 7500-Tread-1
Standards: NFSI, ADA, OHSADie Cut: No
Item: Stair Tread CoverColor: Glow-in-the-Dark/Black
Width: 4 ft.Material: Aluminum with Silicon Carbide
Indoor/Outdoor Usage: Indoor OnlyLegend: No Legend
Grit Material: Silicon CarbidePattern: Solid
Adhesive Material: Not AdhesiveCountry of Origin (subject to change): United States

Product Description

Stair Tread Cover, Material Aluminum with Silicon Carbide, Glow-in-the-Dark/Black, Width 4 ft., Standards NFSI, ADA, OHSA

Product Reviews

Save 15%. Sign up for Z-mail.