- Home
- /
- Tools & Machining
- /
- Workholding & Machine Tool Accessories
- /
- Milling and Drilling Accessories
- /
- Variable Speed Milling Machine, 3 HP, CNC
Shop Alternate Products
This Product is Discontinued
Jet
Variable Speed Milling Machine, 3 HP, CNC (Discontinued)
Mfr # 690940
Zoro # G4327429
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type CNC
- Table Length 10 in
- Table Width 50 in
- T-Slot Size (In.) 5/8
- Overall Height 85 3/4 in
Customers Also Purchased
- Brand Jet
-
MFR #
690940
-
Zoro #
G4327429
- UPC # 731325335118
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Table Length | 10 in |
Table Width | 50 in |
T-Slot Size (In.) | 5/8 |
Overall Height | 85 3/4 in |
Quill Dia. (In.) | 3-3/8 |
Overall Depth | 96 in |
Overall Width | 65-3/4" |
Table Size (In.) | 10 x 50 |
Ram Travel Length | 20-1/2 in |
Spindle Taper Size | R-8 |
Overall Length | 69 in |
Spindle Travel Length | 5 in |
Quill Dia. | 3 3/8 in |
Details
Item | Knee/Column Milling Machine |
Type | CNC |
Feed Rate for Power Down Feed (In.) | 0.0015, 0.003, 0.006 |
Max. Table Weight (lbs.) | 720 |
Cross Travel (In.) | 15-1/4 |
Head Angle Front/Back (Deg.) | 45 |
Spindle Speed (RPM) | 70 to 3800 |
Knee Travel (In.) | 14-1/4 |
Hz | 60 |
Longitudinal Travel (In.) | 35.00 |
Ram Travel (In.) | 20-1/2 |
Number of T-Slots | 3 |
Voltage | 230/460V |
Motor HP | 3 |
Phase | 3 |
Spindle to Table (In.) | 19 |
Quill Travel (In.) | 5 |
Includes | Mill, CNC Package, Flat Way Cover, Pleated Way Cover, Draw Bar, (3) Table Adjustment Handles, Hardware Package |
Spindle Taper | R-8 |
Features | CNC Vertical Milling Machine Package JTM-1050, Precision Ground Ball Screws Eliminate Backlash for Precise Lateral Movements, Closed Loop Feedback Using Acu-Rite Precision Linear Encoders with 0.00005" Resolution, Powerful DC Servo Motor Assemblies That Include Mounting Castings and Hardware, Hand Wheels are Included for Manual Operation, ACU-RITE MILLPWR G2 CONTROLLER(USB, Ethernet compatible, Simplified navigation that eliminates multiple menu screens, 12.1" High resolution display (1024 x 768) with 3D graphics), 3 Axis |
Head Angle (Deg.) | 90 |
Max. Spindle To Column Distance | 26 in |
Max. Spindle Speed | 3,800 RPM |
Min. Spindle to Column Distance | 5-1/2 in |
Horsepower | 3 hp |
Min. Spindle Speed | 70 RPM |
Max. Spindle to Table Distance | 19 in |
Number of Spindle Speeds | Variable |
Table Load Capacity | 720 lb |
Right-Hand Head Tilt | 90 Degrees |
Longitudinal Travel | 35 in |
Left-Hand Head Tilt | 90 Degrees |
Backward Head Tilt Adjustment | 45 Degrees |
Forward Head Tilt | 45 Degrees |
Min. Spindle to Table Distance | 19 in |
Description
Knee/Column Milling Machine, Table Length 10 in, Table Width 50 in, 3 hp, Table Load Capacity 720 lb, Phase 3, Voltage 230/460V, Longitudinal Travel 35 in, Min. Spindle Speed 70 RPM, Max. Spindle Speed 3,800 RPM