Jet
Band Saw, 13-1/2" Round, 115/230V AC V, 1.25 hp HP
- Zoro #: G9878802
- Mfr #: 710116K
Hover or click to zoom Tap to zoom
$1,864.64
- Item: Band Saw
- Band Saw Type: Vertical
- Cutting Capacity Round: 13-1/2"
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,864.64
Jet #710116K Specifications
- Zoro #: G9878802
- Mfr #: 710116K
- Item: Band Saw
- Band Saw Type: Vertical
- Cutting Capacity Round: 13-1/2"
- Blade Length: 105 in
- Voltage: 115/230V AC
- HP: 1.25 hp
- Speeds: 1500 to 3000 fpm
- Miter Capacity: 45 Degrees
- Max. Blade Length: 105 in
- Max. Blade Width: 3/4 in
- Overall Depth: 29 in
- RPM: 1720
- Corded/Banded: Corded
- Table Dimensions: 15 in x 15 in
- Hz: 60
- Phase: 1
- Min. Blade Width: 1/8 in
- Overall Width: 28 in
- Overall Height: 77 in
- Corded/Cordless: Corded
- Blade Wheels Dia.: 14 in
- Blade Thickness: 0.025
- Material Application: Wood
- Miter Angle Range: 10 Degrees Left to 45 Degrees Right
- Rectangular Cutting Capacity - Horizontal: 13 1/2 in x 12 in
- SFPM Range: 1,500 to 3,000
- Number of Speed Settings: 2
- Round Cutting Capacity - Horizontal: 13 1/2 in
- Band Saw Operation: Manual
- Throat Depth - Vertical: 13 1/2 in
- Power Source: Corded
- Country of Origin (subject to change): Taiwan, Province of China
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 13-1/2 in x 12 in, Throat Depth - Vertical 13.5 in, Round Cutting Capacity - Horizontal 13 1/2 in, SFPM Range 1500 to 3000, Miter Angle Range 10 Degrees Left to 45 Degrees Right, Number of Speed Settings 2, Material Application Wood, Blade Length 105 in, Max. Blade Width 3/4 in, Min. Blade Width 1/8 in, Power Source Corded, Blade Thickness 0.025
Reviews of Jet #710116K
Explore more
- JET Band Saw, 12" x 20" Rectangle, 12" Round, 12 in Square, 230/460V AC V, 2 hp HP 414482
- JET Band Saw, 8" x 13" Rectangle, 8" Round, 8 in Square, 115/230V AC V, 1.5 hp HP 414450
- JET Band Saw, 13-1/2" Round, 115/230V AC V, 1 hp HP 414502
- JET Band Saw, 7" x 8" Rectangle, 8" Round, 8 in Square, 115V AC V, 0.75 hp HP HVBS-8-DMW
- JET Band Saw, 7-1/2" x 5" Rectangle, 5" Round, 5 in Square, 115V AC V, 0.5 hp HP 414453
- JET Band Saw, 6" x 16" Rectangle, 6" Round, 6 in Square, 230V AC V, 3 hp HP JWBS-18-3
- JET Band Saw, 4" x 16" x 12" Rectangle, 9" Round, 8 in Square, 115/230V AC V, 1.5 hp HP 414468
- DAYTON Band Saw, 8-1/2" x 13" Rectangle, 8-1/4" Round, 8.25 in Square, 120V AC V, 1 hp HP 400H58
- BAILEIGH INDUSTRIAL Band Saw, 8" x 8" Rectangle, 7" Round, 7 in Square, 110V AC V, 1.5 hp HP BS-210M
- DAYTON Band Saw, 12" x 20" Rectangle, 12" Round, 12 in Square, 230V AC V, 3 hp HP 467K82
- SHARP Band Saw, 9-3/4" x 11" Rectangle, 9-3/4" Round, 7 in Square, 220V AC V, 5 hp HP SW-100NC
- Jet Vertical & Horizontal Band Saws