BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Belt/Disc Sander, 10 In Disc, 6 x 48 Belt

JET| Zoro #: G1364447| Mfr #: 414550B

$899.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60Platen Size (In.): 6 1/4 x 14 3/4Phase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1364447 Mfr #: 414550B
Hz: 60Platen Size (In.): 6 1/4 x 14 3/4
Phase: 1Voltage: 115
Overall Height (In.): 61Includes: Stand, Miter Gauge
Idler Drum Size (In.): -Dust Collection Port Size (In.): 3
Disc Speed (RPM): 2100Disc Table Tilt-In Angle (Deg.): 20
Belt Size (In.): 6 x 48Corded/Cordless: Corded
Agency Compliance: -Disc Table Size (In.): 7-1/2 x 13
Overall Width (In.): 23Belt Table Tilt Angle (Deg.): 0 to 90 Degrees
Disc Dia. (In.): 10Table Work Surface (In.): 6 x 10-1/2
Belt SFPM: 1650Item: Belt/Disc Sander
Disc Table Tilt-Out Angle (Deg.): 45Table Material: Cast Iron
Features: Two cast iron tilting tables for mitering applications, Full access to the belt when tilted in the horizontal, Quick-release tension mechanism makes belt changes quick and easy, Removable safety key switchOverall Depth (In.): 26
Amps AC: 15.0/7.5HP: 1
Country of Origin (subject to change): Taiwan, Province of China

Description

Belt/Disc Sander, 1 HP, Voltage 115, 15.0/7.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 10, Disc Speed (RPM) 2100, Belt Size (In.) 6 x 48, Belt SFPM 1650, Idler Drum Size (In.) -, Disc Table Size (In.) 7-1/2 x 13, Table Work Surface (In.) 6 x 10-1/2, Disc Table Tilt-In Angle (Deg.) 20, Disc Table Tilt-Out Angle (Deg.) 45, Belt Table Tilt Angle (Deg.) 0 to 90 Degrees , Platen Size (In.) 6 1/4 x 14 3/4, Dust Collection Port Size (In.) 3, Table Material Cast Iron, Overall Width (In.) 23

Reviews