Save 20% on Select Brands We’re here to help! Call (855) 289-9676
Cart

Die Grinder, 1/4", Assort Grinding Stones

JET | Zoro #: G5442669 | Mfr #: JAT-404K

$ 130.99 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Includes: JAT-404, 1/4" Die Grinder (20,000 RPM), (10) Assorted Grinding Stones, (1) 1/8" Collet, (2) Collet Wrench, (1) Protective Case
  • Collet: 1/4"
  • Grinder Type: Straight
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Jet #JAT-404K Specifications

Zoro #: G5442669 Mfr #: JAT-404K
Includes: JAT-404, 1/4" Die Grinder (20,000 RPM), (10) Assorted Grinding Stones, (1) 1/8" Collet, (2) Collet Wrench, (1) Protective Case Collet: 1/4"
Grinder Type: Straight Item: Die Grinder,1/4",Assort Grinding Stones
HP: 1/2 HP Free Speed: 20,000 rpm
Air Inlet: 1/4" npt Country of Origin (subject to change): Taiwan, Province of China

Description

1/4" Die Grinder + Assorted Grinding Stones

Reviews