Jet Equipment
Jet 354022 GHD-20T Geared Head Drill Press W/Tapping, 230V, 3-Phase
- Zoro #: G905978210
- Mfr #: 354022
Hover or click to zoom Tap to zoom
$11,124.17
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
Subtotal: $11,124.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Jet Equipment #354022 Specifications
- Zoro #: G905978210
- Mfr #: 354022
- UPC #: 662755161452
- Country of Origin (subject to change): China
Description
Jet 354022 ghd-20t geared head drill press w/tapping, 230v, 3-phase jet geared head drill presses are ideal for repetitive drilling in a wide variety of materials. These drill presses are equipped with helical gears for smooth and quiet operation, a quick-release drill ejector and english/metric depth gauge. T-slotted table, 8 spindle speeds, and a head and table that rotate 360? around the column enhance overall use and supply premier results. features: 20 geared head drilling & tapping presses heavy-duty design allows a variety of precision drilling and tapping applications easy to read internal depth gauge built-in spindle lock head tilts left or right easy accessible table raiser large production table and t-slotted base integrated tapping and reversing controls t-slotted worktable drill chuck arbor draw bar tefc motor
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Jet Equipment #354022
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- JET EQUIPMENT JETÂ JDP-20EVS-110 20" EVS Drill Press 120V 1-1/2" Drilling Capacity 2 Horse Power 230V 3 Phase 354220
- JET EQUIPMENT JETÂ IDP-22 22" Industrial Floor Model Drill Press 1-1/2HP, 115/230V, 1Ph 354301
- JET EQUIPMENT JETÂ JDP-20VS-3 20" VS Drill Press 1-1/2 Drilling Capacity 2 Horse Power 3 230/460V 3 Phase 354231
- JET EQUIPMENT Jet GHD-20 Geared Head Drill Press, 230V, 3-Phase 354020
- JET EQUIPMENT JETÂ JDP-20EST-460-PDF, 20" EVS Geared Head Drill Press w/Tapping & Power Downfeed 460V 354246
- JET EQUIPMENT JETÂ JDP-20EVST-460, 20" EVS Drill Press W/ Tapping 460V 354226
- JET EQUIPMENT Powermatic Model PM2800B 1HP 1-Phase 115/230V Drill Press 1792800B
- HECK INDUSTRIES Woodward Fab Drill Press Floor Mounted 3/4 Hp 15 DP15
- JPW INDUSTRIES J-2500 15" Flr Model Drill Press WC354400
- OTC Floor Press 25 Ton Accessories Kit 1881
- PALMGREN Floor Step Drill Press, 3 Ph, 17", 16 Speed 9680178
- Jet Equipment Power Drills