Jet Equipment
JET® Cable Puller JCP Series with 6' Lift - 8000 Lb. Capacity
- Zoro #: G505829585
- Mfr #: 180440
Hover or click to zoom Tap to zoom
$141.76
Subtotal: $141.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Jet Equipment #180440 Specifications
- Zoro #: G505829585
- Mfr #: 180440
- UPC #: 662755493188
- Country of Origin (subject to change): China
Description
Jet cable puller jcp series 180440 with 6' lift - 8000 lb. Capacity jet jcp series cable pullers incorporate proven industrial designs that lift, lower, stretch or pull heavy loads. Jet jcp series cable pullers are manufactured with lightweight zinc-plated steel to resist corrosion and a double sealed ratchet wheel brake system increasing safety on the jobsite. Jet jcp series cable pullers comply with ansi/asme b30.21 standards. features: double solid cast aluminum ratchet wheel brake system hold load securely in any position concealed spring lever control prevents accidental release drop forged hooks with safety latches standard aircraft quality 3/16" cable load tested to 125% of capacity with certificate
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Jet Equipment #180440
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
- GEARWRENCH Replacement Puller Body (A) for Pulley Puller Set 2897D 289780
- POSI LOCK Jaw Head Assembly 20355
- POSI LOCK Cage 10453
- BOSCH AUTOMOTIVE SERVICE SOLUTIONS JAW REVERSIBLE 8-1/2 - PART OT44082
- JPW INDUSTRIES SPINDLE RETAINER W/SCREW WC21300-02
- POSI LOCK T-Handle 10457
- POSI LOCK T-Handle 11657
- K-LINE INDUSTRIES PULLER COLLET 1/4" DOWEL KNKL1577Z
- POSI LOCK Shaft Extension X6
- POSI LOCK Jaw 10254
- PROTO Lock Screw, 7/16"-14 Unc X 3/4" J4229LS
- Jet Equipment Puller Parts